Skip to Content
Merck

Skip To

D7804

Nunclon® cell culture dishes

diam. × H 35 mm × 10 mm

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, petri dishes, Nunc 153066

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41121812
NACRES:
NB.22
eCl@ss:
32190102
Material:
polystyrene dishes with lids, round
Sterility:
sterile; γ-irradiated
Binding type:
Nunclon Delta surface
Manufacturer/tradename:
Nunc 153066
Packaging:
case of 500 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene dishes with lids, round

description

round

sterility

sterile; γ-irradiated

feature

lid

packaging

case of 500 ea

manufacturer/tradename

Nunc 153066

diam. × H

35 mm × 10 mm

dish capacity

3 mL

dish diam.

35 mm

surface area

8.8 cm^2

binding type

Nunclon Delta surface

General description

Nunclon® cell culture dishes can suit a multitude of experimental needs in cell culture routine. Nunclon® Delta surface treatment promotes maximum adhesion for a broad range of cell types.
With wide selections in size and style these cell culture dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon® Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Features and Benefits

  • Non-pyrogenic
  • Top and bottom stacking rings for easier handling and more stable stacking.
  • Available with or without air vents for gas exchange.

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Sterile and non-pyrogenic
  • Available with or without air vents for gas exchange
  • 2 x 2 mm grid for cloning experiments and determination of plating efficiency

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
D8054D8679Z755923
description

diam. × H 35 mm × 10 mm

description

diam. × H 60 mm × 15 mm

description

standard height, Nunclon Delta surface, sterile

description

diam. × H 100 mm × 15 mm, sterile; γ-irradiated

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

binding type

Nunclon Delta surface

sterility

sterile; γ-irradiated

sterility

sterile; γ-irradiated

sterility

sterile

sterility

sterile; γ-irradiated

feature

lid

feature

lid

feature

lid

feature

lid

manufacturer/tradename

Nunc 153066

manufacturer/tradename

Nunc 150288

manufacturer/tradename

Nunc 166508

manufacturer/tradename

Nunc 150350

material

polystyrene dishes with lids, round

material

round , polystyrene dishes with lids

material

square

material

round , polystyrene dishes with lids

packaging

case of 500 ea

packaging

case of 400 ea

packaging

case of 16 ea

packaging

case of 150 ea (Internal packs of 10)


Still not finding the right product?

Explore all of our products under Nunclon® cell culture dishes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library