Skip to Content
Merck
All Photos(2)

Key Documents

HS120087

Coated Wire Tube Rack

to hold, 12 x 33 mm tubes, blue

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.17

material

blue
high-density polyethylene coating

feature

to hold 12 x 33 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS120087

L × W × H

210.8 mm × 78.7 mm × 61 mm

Looking for similar products? Visit Product Comparison Guide

General description

The HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

Features and Benefits

  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40°C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • Autoclavable
  • Mesh Bottom Support
  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40°C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • AutoclavableMesh Bottom Support

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service