40857
Micro particles based on polystyrene, biotin-modified, superparamagnetic, red fluorescent
size: 5 μm
Synonym(s):
PS-MAGFluoRed_Biotin
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
NA.32
Recommended Products
Quality Level
composition
iron oxide, ≥20%
concentration
0.1 wt. % (solid)
particle size
5 μm std dev ≤0.2 μm, coeff var 3.0%
density
1.3-2.3 g/cm3
fluorescence
λex 650 nm; λem 678 nm
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Components
Particle composition
Polystyrene
Iron oxide
Biotin modified
FluoRed fluorescent dye
Polystyrene
Iron oxide
Biotin modified
FluoRed fluorescent dye
Analysis Note
activity of streptavidin POD: >500 U/g
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
410.0 °F
Flash Point(C)
210 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service