Skip to Content
Merck
All Photos(1)

Documents

74964

Supelco

Micro particles based on polystyrene

analytical standard, size: 15 μm

Synonym(s):

Polystyrene latex particles (15 μm), Polystyrene microbeads (15 μm), Polystyrene microspheres (15 μm), Polystyrene microparticles (15 μm), Latex beads from PS

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

crosslinking

2 % cross-linked

concentration

10% (solids)

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

particle size

15 μm std dev <0.2 μm, coeff var <2%

density

1.05 g/cm3

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

This polystyrene-based microparticle (size: 15 μm) size standard is ideal for profiling particle size distribution (PSD) of test samples.

Application

Used to standardize and monitor particle size analyzers and surface scanning instruments.
Also used to:
  • standardize flow measurements of pumps used in lab-on-a-chip and point of care devices
  • characterize counting accuracy and sizing measurements of impedance microfluidic chip
  • optimize time-of-flight secondary ion mass spectrometry (ToF-SIMS) sample preparation based on size-dependent analysis


  • Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL and 10 mL pack sizes as neat samples

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jacob L Binsley et al.
Lab on a chip, 20(22), 4285-4295 (2020-10-24)
We show how an asymmetric elasto-magnetic system provides a novel integrated pumping solution for lab-on-a-chip and point of care devices. This monolithic pumping solution, inspired by Purcell's 3-link swimmer, is integrated within a simple microfluidic device, bypassing the requirement of
ToF-SIMS imaging of plasma membrane lipids with sub-micrometer resolution
Draude F, et al.
Surface and Interface Analysis : SIA, 46(S1), 127-130 (2014)
Microfluidic devices powered by integrated elasto-magnetic pumps
Binsley JL, et al.
Lab on a chip, 20(22), 4285-4295 (2020)
Toward microfluidic label-free isolation and enumeration of circulating tumor cells from blood samples
Raillon C, et al.
Cytometry. Part A : the Journal of the International Society For Analytical Cytology, 95(10), 1085-1095 (2019)
Enrica Bianchi et al.
Nature communications, 12(1), 1251-1251 (2021-02-25)
Dysfunction of embryo transport causes ectopic pregnancy which affects approximately 2% of conceptions in the US and Europe, and is the most common cause of pregnancy-related death in the first trimester. Embryo transit involves a valve-like tubal-locking phenomenon that temporarily

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service