Skip to Content
Merck
All Photos(1)

Key Documents

Z293032

Supelco

TLC Glass Plates

L × W 20 cm × 20 cm, C18-silica gel 60 matrix, binder, Polymeric, fluorescent indicator

Synonym(s):

TLC Silica gel 60 RP-18 F254s, TLC Silica gel 60 RP-18 F254s, 25 Glass plates 20 x 20 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07
Pricing and availability is not currently available.

material

C18-silica gel 60 matrix
glass support

Quality Level

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

EMD Millipore® 1.15389.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

RP modified plates serve two purposes: act as a pilot method for HPLC and allow to choose various solvent system for special separations. Our RP-modified silica layers are well suited for many separation challenges that unmodified silica cannot overcome. These layers use aqueous solvent systems to separate extremely non-polar substances and analyze particular polar substances that can adapt to ion-pair chromatography. What′s more, RP-modified silica layers are less dependent on atmospheric humidity. Unlike unmodified silica, RP-phases do not exhibit catalytic activity. This makes them the plates of choice for unstable substance that tend to experience oxidative degradation.

Packaging

Fibre case

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service