Skip to Content
Merck
All Photos(1)

Key Documents

Z265829

Supelco

Preparative TLC plates

Silica gel

Synonym(s):

Prep Thin Layer Chromatography Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07
Pricing and availability is not currently available.

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 02013

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

1,000 μm

particle size

20-40 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Used for analytical separations of larger quantities of materials. Materials to be separated are often applied as long streaks, developed, and recovered by scraping the adsorbent from the plate and eluting with a strong solvent.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service