Skip to Content
Merck
All Photos(1)

Key Documents

Z266000

Supelco

Latch-lid TLC developing chambers

For use with 20 cm × 20 cm plates

Synonym(s):

Sealable TLC Developing Chamber

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
Pricing and availability is not currently available.

technique(s)

thin layer chromatography (TLC): suitable

Looking for similar products? Visit Product Comparison Guide

General description

Latch-Lid units have a unique stainless steel latching device that holds the lid and tank firmly in place. This permits complete saturation of the chamber with solvent vapor for uniform development of chromatograms. Glass tank features flat ground tops, inner and outer rims beveled for safety, and flat ground bottoms for stability. Accessorize with multi-plate TLC racks for simultaneous development of up to six TLC plates.

Racks not included.

Legal Information

Latch-Lid is a trademark of General Glassblowing, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the size of the Latch-lid™ TLC developing chambers code Z266000?

    1 answer
    1. The outer dimensions of this product are as follows:
      Width - 27cm (10 5/8in.)
      Depth - 7 cm(2 7/8in.)
      Height - 26 cm(10 in.)

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service