816105
Endfitting w/ Fixed 10 μm Pyrex® Frit for 20 mm ID Glass TSKgel® Columns
Pyrex frit, pkg of 1 ea
Synonym(s):
TSKgel® Hardware and Accessories
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
Recommended Products
material
Pyrex frit
fitting (fluorocarbon)
product line
TSKgel®
packaging
pkg of 1 ea
manufacturer/tradename
Tosoh 16105
technique(s)
LPLC: suitable
pore size
10 μm
compatibility
Tosoh 20 mm ID TSKgel Glass Columns
Looking for similar products? Visit Product Comparison Guide
Related Categories
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service