Skip to Content
Merck
All Photos(1)

Key Documents

20029-U

Supelco

ORBO 65P (OVS) Amberlite XAD®-4 specially cleaned, 160/80 mg

RC,GFF,F,F (specially cleaned) separators, O.D. × L 13-8 mm × 75 mm , OSHA Versatile Sampler (OVS), pkg of 10 ea

Synonym(s):

ORBO Amberlite XAD-4 Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12190000
NACRES:
NB.24
Pricing and availability is not currently available.

material

RC,GFF,F,F (specially cleaned) separators

Quality Level

product line

Amberlite
ORBO

composition

Bed A, 160 mg
Bed B, 80 mg

packaging

pkg of 10 ea

manufacturer/tradename

ORBO 65P

technique(s)

active air sampling: suitable

O.D. × L

13-8 mm × 75 mm , OSHA Versatile Sampler (OVS)

matrix

XAD-4 (specially cleaned)

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for sampling Polar and non-polar VOCs; select aldehydes

Looking for similar products? Visit Product Comparison Guide

General description

ORBO 65P OSHA Versatile Sampler (OVS) is used for sampling both polar and non-polar volatile organic compounds (VOCs). It is particularly suitable for selecting aldehydes. The product is capped at the inlet and outlet to minimize environmental exposure.
It is commonly used as an adsorbent to collect and retain the volatile organic compound in the air samples, allowing for accurate determination of air concentrations. [1]

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Perfluorooctanesulfonate (PFOS) Conversion from N-Ethyl-N-(2-hydroxyethyl)-perfluorooctanesulfonamide (EtFOSE) in male Sprague Dawley rats after inhalation exposure.
Sue C, et al.
Environmental Research, 155, 307-313 (2017)
Anne Ørbo et al.
The Journal of steroid biochemistry and molecular biology, 113(1-2), 139-149 (2009-01-14)
Patients with endometrial hyperplasia representing preliminary stages of endometrial cancer have shown to respond to therapy in 100% of the cases when treated with levonorgestrel-impregnated intrauterine device. Anti-proliferative effect has also been reported after application of an anti-progestin impregnated intrauterine
H Stalsberg et al.
Virchows Archiv. A, Pathological anatomy and histopathology, 414(5), 415-422 (1989-01-01)
The autopsies of 12 victims from two snow avalanches in North-Norway are reported. Supportive evidence from non-autopsied and surviving victims is included. Consistent autopsy findings were prominent lung oedema, moderate cerebral oedema, extreme contraction of the left ventricle, petechiae in
Anne Beate Vereide et al.
Gynecologic oncology, 97(3), 740-750 (2005-05-12)
The aim of the study was to investigate apoptosis as a growth regulatory mechanism of gestagen in endometrial precancers and to compare differences in the apoptotic cascade after high and low dose gestagen regimens. Pre- and post-treatment paraffin-embedded endometrial hyperplasia
Elise Thoresen Sletten et al.
Anticancer research, 37(5), 2529-2536 (2017-05-10)
To investigate whether risk of relapse of endometrial hyperplasia persists many years after successful primary therapy and whether clinical or biological markers observed at primary diagnosis may predict relapse. A series of 57 women with endometrial hyperplasia received levonorgestrel-impregnated intrauterine

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service