Skip to Content
Merck
All Photos(1)

Key Documents

Z742026

GVS Centrex Centrifuge Filter

nitrocellulose membrane, pore size 0.45 μm, working volume 1.5 mL, sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103900
NACRES:
NB.24
material:
nitrocellulose membrane
polypropylene housing
pore size:
0.45 μm
tube size:
1.5 mL
working volume:
1.5 mL
sterility:
sterile
packaging:
pkg of 50 ea

material

nitrocellulose membrane
polypropylene housing

sterility

sterile

packaging

pkg of 50 ea

manufacturer/tradename

GVS Life Sciences 10467005

tube size

1.5 mL

working volume

1.5 mL

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

CENTREX centrifuge filters are supplied with a range of filtration and separation media. 1.5 ml and 5.0 ml sterile and nonsterile versions are available.

Application

  • 0.45 μm cellulose acetate membrane for the rapid elution of agarose gels
  • Sample preparation for quality control
  • Cellulose acetate and nitrocellulose membrane for rapid clearing and filtration of aqueous solutions.

Features and Benefits

  • Centrifugal filter units with various types of membrane filter
  • Rapid and simple preparation of a large number of samples
  • More than six samples can be processed at once
  • Ideal for automated systems and high-speed batch filtration with robots
  • Cross contamination avoided

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service