Skip to Content
Merck
All Photos(1)

Key Documents

GVWP04700

Millipore

PVDF Membrane Filter, 0.22 μm Pore Size

PVDF Membrane Filter, 0.22 μm Pore Size
1 of 1 reviewers received a sample product or took part in a promotion

Durapore®, filter diam. 47 mm, hydrophilic

Synonym(s):

Durapore® Membrane Filter, 0.22 µm, Hydrophilic PVDF cut disc membrane filter, Polyvinylidene difluoride membrane filter discs, Polyvinylidene fluoride membrane filter, Polyvinylidene fluoride membrane filter discs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVDF membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®
Millipore

parameter

>1 mL/min-cm2 water flow rate
2 L/min-cm2 air flow rate
85 °C max. temp.

filter diam.

47 mm

thickness

125 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.22 μm pore size
70 % porosity

bubble point

≥3.45 bar, air with water at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Membrane filtration before separation via liquid chromatography removes contaminating particles from solvents and mobile phases, increasing column life, preventing system failure, and ensuring pure samples for downstream mass spectrometric analysis.

Application

Sterilizing filtration of biological solutions

Features and Benefits

  • provides high flow rates and throughput, low extractables, and broad chemical compatibility
  • solvent and heat resistant
  • exhibits very low protein binding to minimize interaction with the sample and maximize recovery
  • varied pores sizes to suit different application needs

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. MO
    • Review 1
    • Votes 3
    5 out of 5 stars.

    perfect

    this filter is of great quality for filtration purposes

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service