Skip to Content
Merck
All Photos(1)

Key Documents

EP022363212

Eppendorf® Safe-Lock microcentrifuge tubes

size 1.5 mL, PCR clean, colorless, pkg of 500 ea

Synonym(s):

1.5 ml centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703

material

polypropylene

sterility

non-sterile

feature

PCR clean

packaging

pkg of 500 ea

manufacturer/tradename

Eppendorf® 022363212

technique(s)

PCR: suitable

size

1.5 mL

color

colorless

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Eppendorf® Safe-Lock microcentrifuge tubes are ideal for use in high demanding centrifugation and incubation applications
  • High-quality polypropylene material offers excellent mechanical stability and chemical resistance
  • Manufactured free from slip agents, plasticizers, and biocides that interfere with the samples
  • The hinged lid ensures a leakproof seal and prevents accidental sample loss
  • High centrifugation resistance of (up to 30,000 x g) prevents tube breakage
  • Certified free from DNA, DNase, RNase, and PCR inhibitors
Tubes snap closed and stay closed. Flat top with writing surface for positive sample identification

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service