Recommended Products
Product Name
EZFluor™ 1-step Fluorescent Protein Gel Stain (1L),
technique(s)
protein quantification: suitable
protein staining: suitable
western blot: suitable
detection method
fluorometric
General description
EZFluor 1-step Fluorescent Protein Gel Stain can detect as little as approximately 1-10 ng of protein per band depending on the staining method used. Staining is fully compatible with mass spectrometry and Edman-based sequencing.
Spectral Properties
Absorbance: 288 nm
Emission: 603 nm
Application
Cell Culture
Live Cell Dye
Quality
Absorbance: 288 nm
Emission: 603 nm
Physical form
Storage and Stability
Legal Information
Disclaimer
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Bis-Tris SDS-PAGE gel casting kits with mPAGE® TurboMix technology for rapid, reliable gel casting and protein separation.
Bis-Tris SDS-PAGE gel casting kits with mPAGE® TurboMix technology for rapid, reliable gel casting and protein separation.
Bis-Tris SDS-PAGE gel casting kits with mPAGE® TurboMix technology for rapid, reliable gel casting and protein separation.
Bis-Tris SDS-PAGE gel casting kits with mPAGE® TurboMix technology for rapid, reliable gel casting and protein separation.
Protocols
Simplify your SDS-PAGE gel preparation with our pre-mixed solutions and protocols to achieve precise protein separation.
Simplify your SDS-PAGE gel preparation with our pre-mixed solutions and protocols to achieve precise protein separation.
Simplify your SDS-PAGE gel preparation with our pre-mixed solutions and protocols to achieve precise protein separation.
Simplify your SDS-PAGE gel preparation with our pre-mixed solutions and protocols to achieve precise protein separation.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service