Skip to Content
Merck
All Photos(1)

Key Documents

HVLP04700

Millipore

PVDF Membrane Filter, 0.45 μm Pore Size

greener alternative

Durapore®, filter diam. 47 mm, hydrophilic, white

Synonym(s):

Durapore® Membrane Filter, 0.45 µm, Hydrophilic PVDF membrane filter discs, Polyvinylidene difluoride membrane filter discs, Polyvinylidene fluoride membrane filter discs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

PVDF membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®
Millipore

sustainability

Greener Alternative Product

parameter

>2.6 mL/min-cm2 water flow rate
4 L/min-cm2 air flow rate
85 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

125 μm

gravimetric extractables

0.5%

color

white

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.45 μm pore size
70 % porosity

bubble point

≥1.55 bar, air with water at 23 °C

greener alternative category

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Durapore® membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

Features & Benefits
- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Filter Code: HVLP
Filter Type: Screen filter
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

Clarifying filtration of biological solutions.

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

D M Bernstein et al.
Toxicology and applied pharmacology, 387, 114856-114856 (2019-12-15)
This 90-day repeated-dose inhalation toxicology study of brake-dust (BD) (brakes manufactured with chrysotile) in rats provides a comprehensive understanding of the biokinetics and potential toxicology in the lung and pleura. Exposure was 6 h/d, 5d/wk., 13wks followed by lifetime observation (~20
Zupeng Chen et al.
Journal of integrative neuroscience, 19(1), 101-109 (2020-04-08)
Medicinal plant breviscapine is shown to exhibit a protective role in tissue damage after cerebral hemorrhage. The effects of breviscapine on neurological deficit score, brain tissue water content, brain pathological tissue changes, blood-brain barrier bidirectional regulation, and inflammatory factors after
Federico I Brigante et al.
Food chemistry, 312, 126059-126059 (2020-01-04)
Food fraud is perpetrated with increasing frequency along the food chain, triggering the need for new and modern tools to detect food authenticity. Chia, flax and sesame seeds are well known for the good nutritional characteristics of their oils, but
Bo-Wen Wu et al.
IUBMB life, 72(2), 198-213 (2019-08-25)
Atherosclerotic plaque rupture is an important pathophysiologic mechanism of acute coronary syndrome. Emerging microRNAs (miRNAs) have been implicated in the atherosclerotic plaque formation and macrophage autophagy during the development of atherosclerosis (AS). Hence, this study was conducted to explore the
Sara Saeidikhoo et al.
Journal of molecular neuroscience : MN, 70(7), 1153-1163 (2020-03-14)
To date, no certain cure has been found for patients with degenerative cerebellar disease. In this trial, we examined the in vivo and in vitro neuroprotective effects of Sertoli cells (SCs) on alleviating the symptoms of cerebellar ataxia. Testicular cells

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service