Skip to Content
Merck
All Photos(1)

Key Documents

GVWP06225

Millipore

PVDF Membrane Filter, 0.22 μm Pore Size

Durapore®, filter diam. 63.5 mm, hydrophilic

Synonym(s):

Durapore .22um WH PL 63.5MM 25/PK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVDF membrane
plain filter

Quality Level

sterility

non-sterile

quality

(MQ400)

feature

hydrophilic

manufacturer/tradename

Durapore®
Millipore

parameter

1 mL/min-cm2 water flow rate
2 L/min-cm2 air flow rate

filter diam.

63.5 mm

membrane thickness

125 mm

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.22 μm
70 %

Looking for similar products? Visit Product Comparison Guide

Application

Sterilizing filtration of biological solutions

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2µm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminants, liquid filtration through membranes with 0.45µm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service