Z108790
Stainless steel 304 syringe needle
gauge 16, L 12 in.
Synonym(s):
304 stainless steel needle, Steel syringe needle
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122002
eCl@ss:
32070500
NACRES:
NB.03
Recommended Products
description
Standard Hub with 304 Stainless Steel Tubing
packaging
pack of 1 ea
manufacturer/tradename
Cadence Science
L
12 in.
gauge
16
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
304 SS needle with chrome-plated brass Luer hub. Needle is designed with a slightly curved, deflecting tip to prevent coring during needle insertion through the septum.
Standard Hub with 304 Stainless Steel Tubing
Standard Hub with 304 Stainless Steel Tubing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service