Skip to Content
Merck
All Photos(1)

Key Documents

Z101141

Stainless steel 304 syringe needle

gauge 18, L 12 in.

Synonym(s):

304 Stainless Steel Needle, Stainless Needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03

description

Standard Hub with 304 Stainless Steel Tubing

packaging

pack of 1 ea

manufacturer/tradename

Cadence Science 4196

L

12 in.

gauge

18

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

304 SS needle with chrome-plated brass Luer hub. Needle is designed with a slightly curved, deflecting tip to prevent coring during needle insertion through the septum.
Standard Hub with 304 Stainless Steel Tubing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service