Z732761
IKA® ULTRA-TURRAX® disperser tools, stainless steel
dispersing element for T-10 basic disperser, 5 mm, 1/cs
Synonym(s):
disperser blades, tissue grinders, tissue homogenizers
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.22
Recommended Products
material
stainless steel
feature
stainless steel rotor/stator
packaging
case of 1
pack of 1
manufacturer/tradename
IKA 3304000
diam.
5 mm
Looking for similar products? Visit Product Comparison Guide
General description
IKA® S 10 N - 5 G Dispersing tool for use with T-10 ULTRA-TURRAX® dispersing instrument.
Features and Benefits
- suitable for use with solvents
- sterilization methods: all methods
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service