Skip to Content
Merck
All Photos(1)

Key Documents

Z742486

D1000 Handheld Homogenizer, includes 5 mm flat bottom generator probe and 7 mm saw tooth generator probe

AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

cell disrupter, emulsifier, handheld tissue homogenizer, mechanical cell disruptor, rapid homogenizer, rotor stator homogenizer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

feature

For volumes from 100μl to 250ml
Supplied with both 5mm & 7mm generator probes
< 70 dB(A) Noise level

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific D1000

parameter

4-65 °C temperature
8500-30000 rpm speed

size

1.89 in. (4.5 cm) × 2.3 in. (5.8 cm) × 9 in. (22.5 cm)

weight

1.35 lb (0.62 kg)

capacity

0.1-250 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Benchmark′s new handheld homogenizer, the D1000, is designed to rapidly homogenize, emulsify, suspend and disrupt biological samples. Ideal for use with microtubes, the homogenizer works well with samples from 0.1ml to 250ml (depending upon the generator probe used).

The D1000 is a rotor stator homogenizer, and works by drawing the sample, in liquid, into the generator probe with the variable speed rotor, and then forcing it out through
the slots in the stator. This achieves mechanical shearing of the sample. As the sample is repeatedly drawn up and forced through the stator, additional shearing takes place.
Most samples are completely homogenized in 30 seconds are less. A powerful, 130W motor drives the rotor at speeds from 8,500 to 30,000 rpm. Speed is adjustable in six
steps to meet sample processing needs. A separate on/off switch allows the homogenizer to be left at the appropriate setting.

Generator probes are available in four sizes. The 5mm and 7mm diameter have a 50mm length for use with samples in microbtubes. The 10mm x 115mm is ideal
for use with 15 and 50ml tubes and 14mm x 130 mm, for 50ml tubes and vessels up to 250ml. The unit is supplied with one each of the 5mm and 7mm generator probes.
All the generator probes are made of stainless steel and can be sterilized by autoclaving.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service