Recommended Products
product name
Protamine from salmon, Grade IV, Histone, free(Millon test)
biological source
fish (salmon)
type
Grade IV
form
solid
impurities
Histone, free (Millon test)
solubility
H2O: soluble, clear to slightly hazy, colorless to faintly yellow
storage temp.
−20°C
General description
Protamines are proteins rich in cysteine and arginine. It possesses many phosphorylation sites. Salmon fish contains around 15 genes encoding protamine. It is found to be localized to the sperm head.
Application
Protamine from salmon has been used to avoid in vitro AT complex formation in samples from dogs pre-treated with heparin. It has also been used to study the influences of external potential on adsorption of various proteins to a metal surface.
Biochem/physiol Actions
Protamine in the form of solid lipid nanoparticles (SLN) promoted transfection with plasmid DNA more efficiently and with less cytotoxicity than comparable SLNs composed of Esterquat-1.
Protamines are found to displace histones in DNA during spermatogenesis in animals and plants. Protamine is useful as a heparin neutralizer during heart surgery, dialysis and in many other clinical procedures.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Biophysical journal, 120(12), 2521-2531 (2021-05-24)
DNA looping plays an important role in cells in both regulating and protecting the genome. Often, studies of looping focus on looping by prokaryotic transcription factors like lac repressor or by structural maintenance of chromosomes proteins such as condensin. Here
Intravascular inhibition of factor VIIa and the analogue NN1731 by antithrombin
British Journal of Haematology, 152(1), 99-107 (2011)
Nucleic acids research, 48(11), 6108-6119 (2020-05-12)
Protamine proteins dramatically condense DNA in sperm to almost crystalline packing levels. Here, we measure the first step in the in vitro pathway, the folding of DNA into a single loop. Current models for DNA loop formation are one-step, all-or-nothing
The protamine family of sperm nuclear proteins
Genome Biology, 8(9), 227-227 (2007)
Adsorption characteristics of various proteins on a metal surface in the presence of an external electric potential
Colloids and Surfaces, B: Biointerfaces, 262-268 (2018)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service