Skip to Content
Merck
All Photos(2)

Key Documents

ETIPRQ10-EP

Eppendorf® epT.I.P.S. standard

volume × L 0.5-10 mL × 243 mm , L, turquoise, pack of 200 ea (2 bags × 100 tips)

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
volume:
0.5—10 mL
sterility:
non-sterile
feature:
Eppendorf Quality
packaging:
pack of 200 ea (2 bags × 100 tips)
manufacturer/tradename:
Eppendorf® 0030000781 (EU)
Eppendorf® 022492101 (NA)

material

turquoise

size

L

sterility

non-sterile

feature

Eppendorf Quality

packaging

pack of 200 ea (2 bags × 100 tips)

manufacturer/tradename

Eppendorf® 0030000781 (EU)
Eppendorf® 022492101 (NA)

maximum volume

10 mL

volume × L

0.5-10 mL × 243 mm , L

volume

0.5—10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Bulk packed in re-sealable bags.
200 μL, 300 μL and 1000 μL tips are color coded, yellow, orange and blue respectively.

Features and Benefits

  • High-quality Eppendorf® pipette tips are packed in resealable bags
  • Tips are autoclave friendly at 121 °C for 20 mins
  • Fine retracted or extended tips ease out the work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service