Skip to Content
Merck
All Photos(1)

Key Documents

MGVS60

Medical Viscosity Standard

viscosity 6.0 mPa.s (25 °C), pkg of 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

form

liquid

shelf life

limited shelf life, expiry date on the label

packaging

pkg of 100 mL

manufacturer/tradename

Paragon Scientific Ltd

viscosity

6.0 mPa.s(25 °C)

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

These products contain antibacterial agent.

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service