Recommended Products
grade
CP
form
liquid
availability
available only in Japan
functional group
ester
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
10 - Combustible liquids
WGK
nwg
Flash Point(F)
489.2 °F
Flash Point(C)
254 °C
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Yingyi Mao et al.
Journal of food science, 77(5), E144-E152 (2012-11-21)
This study describes how the rheological properties of colloidal dispersions formed by heteroaggregation of oppositely charged protein-coated lipid droplets depend on total particle concentration. Mixed-particle emulsions were formed by mixing single-particle emulsions containing either β-lactoglobulin-coated lipid droplets (ζ≈-42 mV, d(43)≈
Jiajia Rao et al.
Journal of the science of food and agriculture, 93(13), 3175-3183 (2013-05-08)
Carotenoids, such as β-carotene, are widely used in foods and beverages as natural colorants and nutraceuticals. We investigated the influence of carrier oil composition (ratio of digestible to indigestible oil) on the physical stability, microstructure and bioaccessibility of β-carotene nanoemulsions
W P Weiss et al.
Journal of dairy science, 96(1), 506-514 (2012-10-16)
The nutrient composition of diets can vary from batch to batch because of variation in the nutrient composition of ingredients. The concentration of fat in distillers grains can be highly variable and, coupled with a high dietary inclusion rate, can
Teresa F DeGolier et al.
Poultry science, 92(2), 418-423 (2013-01-10)
Peripheral and hepatic-portal plasma levels of neurotensin (NT) in fed and fasted chickens were determined using RIA. Portal levels of NT(1-13) (fed = 61.3 ± 3.9 fmol/mL; fasted = 44.5 ± 3.9 fmol/mL) were significantly higher than peripheral levels (fed
J Dupont et al.
Journal of the American College of Nutrition, 9(5), 438-470 (1990-10-01)
This review of corn oil provides a scientific assessment of the current knowledge of its contribution to the American diet. Refined corn oil is composed of 99% triacylglycerols with polyunsaturated fatty acid (PUFA) 59%, monounsaturated fatty acid 24%, and saturated
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service