Skip to Content
Merck
All Photos(1)

Key Documents

596906

Sigma-Aldrich

Algal amino acid mixture-15N,d

97 atom % D, 98 atom % 15N

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352116
NACRES:
NA.12

isotopic purity

98 atom % 15N
97 atom % D

form

solid

technique(s)

bio NMR: suitable

storage temp.

−20°C

Related Categories

Application

Only non-exchangeable positions are deuterated.
This product contains 16 amino acids extracted from a blue-green algal source. This product is deficient in glutamine, asparagine, cysteine, and tryptophan.

Packaging

This product may be available from bulk stock and can be packaged on demand. For information on pricing, availability and packaging, please contact Stable Isotopes Customer Service.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service