Film-former in coatings, hot-melt adhesives and transfer inks and as a plastic coating for a variety of substrates.
Features and Benefits
Produces transparent films, unaffected by visible and UV light. Flexible over a wide temperature range (70 to 150 °C), exhibits low flammability and can be made flame-retardant. Compatible with plasticizers and modifiers to improve adhesion, gloss, hardness and water resistance.
Acta pharmaceutica (Zagreb, Croatia), 62(2), 237-250 (2012-07-04)
Chitosan has become a focus of major interest in recent years due to its excellent biocompatibility, biodegradability and non-toxicity. Although this material has already been extensively investigated in the design of different types of drug delivery systems, it is still
International journal of pharmaceutics, 438(1-2), 150-159 (2012-09-12)
The potential of excipient coating to enhance aerosol performance of micronized drugs in carrier excipient-drug blends, used in dry powder inhalers, was investigated. Both EC (ethyl cellulose) and PVP (polyvinylpyrrolidone) were used as coating agents. Carriers were prepared via sieve
Pakistan journal of pharmaceutical sciences, 25(4), 751-756 (2012-09-27)
The aim and objective of the present study was to formulate and evaluate controlled release polymeric tablets of ibuprofen with determinations of formulation factors using various grades and types of polymer ethocel i.e. ethocel standard 10P; 10FP, 100P and100FP for
European journal of pharmaceutics and biopharmaceutics : official journal of Arbeitsgemeinschaft fur Pharmazeutische Verfahrenstechnik e.V, 82(3), 485-490 (2012-09-08)
The phytochemical curcumin possesses antioxidant activity; however, it becomes unstable after being exposed to light or heat or loses activity during storage. This is especially important when curcumin is applied to the skin within a cosmetic or pharmaceutical formulation, since
International journal of pharmaceutics, 436(1-2), 88-96 (2012-07-14)
A drug-loaded nanofiber mesh which could achieve time-engineeringed biphasic release was fabricated through sequential electrospinning. The drug to polymer ratio of each single mesh was allocated and designed before the tri-layered meshes were created. The resultant meshes had the following
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.