180955
Cellulose acetate
average Mn ~30,000 by GPC
Synonym(s):
Acetylcellulose
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
Recommended Products
form
powder
mol wt
average Mn ~30,000 by GPC
extent of labeling
39.8 wt. % acetyl
impurities
≤3.0% water
refractive index
n20/D 1.475 (lit.)
density
1.3 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cellulose is a naturally occurring biodegradable and biocompatible polymer. Cellulose based polymers find wide variety of applications as base matrix in biopharmaceutical industry. Cellulose acetate is soluble in acetone. Cellulose acetate can be easily electrospun into its nanofibers.
Application
Cellulose acetate was used in the fabrication of gold microelectrode for electrochemical monochloramine measurement. Cellulose acetate based membranes are used in the separations in aqueous systems and in reverse osmosis process. It has been reported to be used to desalinate seawater.Cellulose acetate was used for biosensor encapsulation. It was used in the preparation of cellulose acetate nanofibre felt structure, cellulose acetate fibers.
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Fabrication and bioseparation studies of adsorptive membranes/felts made from electrospun cellulose acetate nanofibers
Journal of Membrane Science , 319(1), 176-184 (2008)
Cellulose acetate reverse osmosis membranes: optimization of the composition
Journal of Applied Polymer Science, 100(5), 4052-4058 (2006)
Solvent control of cellulose acetate nanofibre felt structure produced by electrospinning
J. Mater. Sci., 45(5), 1299-1306 (2010)
Monochloramine-sensitive amperometric microelectrode: optimization of gold, platinum, and carbon fiber sensing materials for removal of dissolved oxygen interference
Ionics, 1-12 (2015)
Cellulose acetate reverse osmosis membranes: optimization of preparation parameters
Journal of Applied Polymer Science, 103(1), 134-139 (2007)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service