58989C30
SUPELCOSIL™ LC-NH₂ (3 µm) HPLC Columns
L × I.D. 15 cm × 3 mm, HPLC Column
Synonym(s):
LC-NH₂ HPLC Column
About This Item
Recommended Products
Product Name
SUPELCOSIL™ LC-NH2 HPLC Column, 3 μm particle size, L × I.D. 15 cm × 3 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L8
product line
SUPELCOSIL™
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
packaging
1 ea of
extent of labeling
3% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 3 mm
surface area
170 m2/g
surface coverage
surface coverage 5.1 μmol/m2
matrix
silica gel, spherical particle platform
fully porous particle
matrix active group
amino phase
particle size
3 μm
pore size
120 Å
operating pH
2-7.5
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
- Development of HPLC-ELSD method for determination of maltodextrin in raw milk: Demonstrates the utility of the SUPELCOSIL LC-NH2 HPLC Column in the food industry, specifically in dairy product analysis. This study highlights the column′s effectiveness in separating and quantifying maltodextrin, a common food additive, using high-performance liquid chromatography (HPLC) with evaporative light scattering detection (ELSD). The method developed is vital for ensuring product quality and adherence to food safety standards (Moraes FS et al., 2017).
Legal Information
related product
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service