58989
SUPELCOSIL™ LC-NH₂ (3 µm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Product Name
SUPELCOSIL™ LC-NH2 HPLC Column, 3 μm particle size, L × I.D. 15 cm × 4.6 mm
Agency
suitable for USP L8
Quality Level
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
extent of labeling
3% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
170 m2/g
surface coverage
surface coverage 5.1 μmol/m2
matrix
silica gel, spherical particle platform
matrix active group
amino phase
particle size
3 μm
pore size
120 Å
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
The amino column is most often employed for the separation of mono- and disaccharides. As a normal-phase application, amino columns are used in the petroleum industry (see SUPELCOSIL™ LC-NH2-NP HPLC Columns for additional details).
Legal Information
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Flávia Santana Moraes et al.
Food chemistry, 217, 346-351 (2016-09-25)
An analytical method was developed and validated for the determination of maltodextrin in raw milk, using high-performance liquid chromatography with evaporative light scattering detection. Maltodextrin content was evaluated in adulterated raw milk using a Supelcosil LC-NH2 (25cm×4.6mm) column and isocratic
A L Huidobro et al.
Journal of chromatography. A, 1119(1-2), 238-245 (2005-12-21)
Ibuprofen arginate is a rapidly absorbed salt designed to promote more rapid onset of analgesia than commercially available forms of ibuprofen. Ibuprofen and arginine have very different polarities and this becomes in a chromatographic problem, further complicated with the determination
Utilization of Lactobacillus sp. for steroid glycoalkaloids degradation by lactic acid fermentation.
Maria Veselá et al.
Die Nahrung, 46(4), 251-255 (2002-09-13)
The degradation fo steroid glycoalkaloids (SGAs) has been studied in model solutions. The number of colony forming units (CFU) was determined using a nondirect (cultivation) method during all stages of fermentation. The changes in SGAs content were observed by HPLC
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service