569252-U
Discovery® HS C18 (3 µm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
Synonym(s):
Discovery RP18 HPLC Column
About This Item
Product Name
Discovery® HS C18 HPLC Column, 3 μm particle size, L × I.D. 15 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L1
product line
Discovery®
feature
endcapped
manufacturer/tradename
Discovery®
packaging
1 ea of
extent of labeling
20% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
15 cm × 4.6 mm
surface area
300 m2/g
surface coverage
3.2 μmol/m2
impurities
<10 ppm metals
matrix
silica gel, high purity, spherical particle platform
fully porous particle
matrix active group
C18 (octadecyl) phase
particle size
3 μm
pore size
120 Å
operating pH range
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
- A stability indicating RP-HPLC method for determination of the COVID-19 drug molnupiravir applied using nanoformulations in permeability studies.: This research developed a robust RP-HPLC method for the quantitative analysis of molnupiravir, a COVID-19 therapeutic, utilizing nanoformulations. The study highlights the method′s stability and effectiveness in permeability studies, demonstrating its potential in pharmaceutical analysis (Reçber et al., 2022).
- Analysis of terizidone in plasma using HPLC-UV method and its application in a pharmacokinetic study of patients with drug-resistant tuberculosis.: The study developed and validated an HPLC-UV method for analyzing terizidone in plasma, essential for pharmacokinetic studies in patients with drug-resistant tuberculosis. The method′s reliability supports its use in clinical and pharmacological research (Mulubwa and Mugabo, 2018).
- Optimization of LC method for the quantification of doxorubicin in plasma and urine samples in view of pharmacokinetic, biomedical and drug monitoring therapy studies.: This research focuses on optimizing a liquid chromatography method to quantify doxorubicin in plasma and urine. It is crucial for pharmacokinetic, biomedical, and drug monitoring studies, ensuring accurate and precise therapeutic monitoring (Maliszewska et al., 2018).
- Universal efavirenz determination in transport study, rat placenta perfusion and placenta lysate by HPLC-UV.: This study introduces a universal HPLC-UV method for determining efavirenz in various biological matrices, including transport studies, rat placenta perfusion, and lysate. It is significant for pharmacokinetic and drug distribution research (Zelena et al., 2017).
Features and Benefits
- Stable, low bleed for LC-MS applications
- Scalable from analytical to preparatory
- Highly stable to ensure excellent run-to-run and lot-to-lot reproducibility
- Higher hydrophobicity for better resolution of difficult analytes
Legal Information
analytical column
guard cartridge
related product
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Related Content
HPLC DiscoveryBIO HS C18 products. Available in 3µm, 5µm and 10µm particle sizes.
Chromatograms
application for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service