Skip to Content
Merck
All Photos(1)

Key Documents

24019

Supelco

SP®-2330 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.20 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

meets requirements for USP G8

parameter

≤25-250 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Non-bonded; poly (80% biscyanopropyl/20% cyanopropylphenyl siloxane) phase

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Supelco offers the broadest range of biscyanopropyl phases in the industry. This column is a highly specialized column that offers both polar and polarizable features due to the substitution of biscyanopropyl and phenyl groups onto the polymer backbone. It can be used for both high and low temperature separations for analytes such as geometric isomers of fatty acid methyl esters (FAMEs), dioxins, and aromatic compounds.
USP Code: This column meets USP G8 requirements.
Phase:
  • Non-bonded
  • Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane)
Temp. Limits:
  • Subambient to 250 °C (isothermal or programmed)

Application

Capillary column of SP®-2330 is suitable for being used in gas-liquid chromatography (GLC), used for separation of partially methylated alditol acetates.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A Spangelo et al.
Journal of dairy science, 69(7), 1787-1792 (1986-07-01)
A quantitative method for determination of free fatty acids in milk is described. Free fatty acids and some glycerides were extracted from milk in acetonitrile in the presence of sulfuric acid and anhydrous sodium sulfate. The filtered extract was evaporated
M Martinez et al.
Journal of neuroscience research, 20(4), 484-490 (1988-08-01)
The total fatty acid composition of the human retina was studied during early normal development and compared to that found in infancy and in adulthood. The retina of an infant undernourished prenatally and of two malnourished postnatally were also studied
Analytical methods for structure and biosynthesis. Science and Technology of Fructans.
Suzuki MN and Chatterton J.
Technology & Engineering, 111-112 (1993)
G Bellomonte et al.
International journal for vitamin and nutrition research. Internationale Zeitschrift fur Vitamin- und Ernahrungsforschung. Journal international de vitaminologie et de nutrition, 61(1), 91-97 (1991-01-01)
The aim of this paper is to develop a gas chromatographic method for the quantitative determination of linoleic acid in adapted, preterm, follow-up and special infant formulas. For sample preparation, lipids were extracted with a Soxhlet extractor after acid hydrolysis
A Ferretti et al.
Lipids, 17(11), 825-830 (1982-11-01)
A method for the simultaneous quantitative analysis of prostaglandin E2 (PGE2) and PGE3 is described. The PG were analyzed by selected ion monitoring as the methyl ester-TMS ether derivatives of PGB2 and PGB3, respectively. The internal standard for the quantification

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service