Skip to Content
Merck
All Photos(1)

Key Documents

24028

Supelco

SPB®-1 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
Pricing and availability is not currently available.

material

fused silica

Quality Level

Agency

meets requirements for USP G1, G2, and G9

parameter

-60-320 °C temperature (isothermal or programmed)

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)

Application

SPB®-1 Capillary GC Column was used for speciation of the nitrogen compounds (quantitatively), which are polar and somewhat basic in nature, with chemiluminescence detection.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

214.0 °F - closed cup

Flash Point(C)

101.1 °C - closed cup


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

C B'Hymer
Journal of chromatographic science, 46(5), 369-374 (2008-05-22)
A static headspace gas chromatographic method is developed and evaluated for the quantitation of residual 2-propanol, methanol, and toluene in bulk (2alpha, 6alpha, 8alpha, 9alpha beta)-octahydro-3-oxo-2,6-methanon-2H-quinolizin-8-yl-1H-indole-3-caboxylate methanesufonate hydrate, a serotonin 5-HT3 receptor antagonist drug compound. This method is accurate and
P J Streete et al.
The Analyst, 117(7), 1111-1127 (1992-07-01)
Headspace gas chromatography with split flame-ionization-electron-capture detection is a simple method of screening for a wide range of volatile substances in biological fluids. A 60 m x 0.53 mm i.d. thick-film (5 microns) fused-silica capillary coated with SPB-1 (Supelchem) with
A Paraneeiswaran et al.
Chemosphere, 95, 503-510 (2013-11-05)
In this study, a promising bioremediation approach was developed to remove [Co(III)-EDTA](-) complex that is generated during the waste management process. Though several studies have been reported on bioremediation of cobalt, the removal of [Co(III)-EDTA](-) complex has not been tested.
C B'Hymer
Journal of chromatographic science, 45(6), 293-297 (2007-07-14)
An automated static headspace gas chromatographic method for the determination of residual solvents in the bulk drug substance alpha-phenyl-1-(2-phenylethyl)-piperine methanol, a serotonin 5-HT2 receptor antagonist, is evaluated. The method includes the use of 1-propanol as an internal standard. The gas
O S Fedianina
Genetika, 46(3), 332-339 (2010-04-16)
Tubulin-folding cofactor D is necessary for the assembly of tubulin heterodimers and, possibly, plays additional roles in the cell. The effects of cofactor D, microtubules, and/or tubulin dimers on the mitosis initiation were studied in Schizosaccharomyces pombe. It was found

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service