Z654728
Hettich® Universal 320/320R centrifuge
UNIVERSAL 320
Synonym(s):
centrifuge hettich, hettich centrifuges
About This Item
Recommended Products
AC/DC input
, EuroPlug
, UK plug
200 - 240 V AC, Schuko plug
240 V AC
feature
CE compliant
cooling: no
manufacturer/tradename
Hettich 1401
parameter
16000 rpm
24900 rpm
technique(s)
centrifugation: suitable
H × W × D
346 mm (13.5 in.) × 395 mm (15.5 in.) × 520 mm (20.5 in.)
weight
29 kg (64 lb)
Looking for similar products? Visit Product Comparison Guide
General description
- Standard capacity universal benchtop centrifuge
- Available in non-refrigerated (320) and refrigerated (320R) versions
- Capacity: 4 x 200 mL (Swing-out)/6x94 mL
- Max RPM/RCF: 15,000/21,382 (fixed angle)
- Temperature Range (320R): -20°C to +4°C
- Noise dampening technology
- Push button open and close lid with drop protection
- 10 user defined settings
- CE Compliant
Speciality applications available:
- Cytology up to 8 slide carriers
- Microtiter and deep well plates
Note: The UNIVERSAL 320 centrifuge offers excellent performance and a comprehensive range of accessories for virtually any clinical or research application. In addition, since the UNIVERSAL 320/320R centrifuge can be used for both standard and specialized applications, they are not only versatile but cost-saving as well as space saving with respect to laboratory space.
Rotors and other centrifuge accessories are sold separately.
Packaging
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service