Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polystyrene
sterility
sterile; γ-irradiated, sterile
feature
RNase and DNase free, graduations Subdivisions 0.1mL, plugged
packaging
pack of 200 ea
manufacturer/tradename
Greiner 606180
capacity
5 mL
General description
Precision is aided by fine-line graduation printing providing accuracy of better than ±2%.
Features and Benefits
- 1 mL, 2 mL and 5 mL sizes incorporate drawn tips while larger sizes feature molded tips to provide maximum accuracy
- Packed individually, then double packed for extra protection
- Designed to fit all standard pipetting devices
- Cotton plugged for safety
- Sterilized by γ-irradiation
- DNase, RNase & human DNA free
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material polystyrene | material polystyrene | material polystyrene | material polystyrene |
| sterility sterile; γ-irradiated | sterility sterile; γ-irradiated | sterility sterile; γ-irradiated | sterility sterile; γ-irradiated |
| manufacturer/tradename Greiner 606180 | manufacturer/tradename Greiner 768180 | manufacturer/tradename Greiner 760180 | manufacturer/tradename Greiner 607180 |
| feature RNase and DNase free, plugged, graduations Subdivisions 0.1mL | feature RNase and DNase free, graduations Subdivisions 0.5mL, plugged | feature RNase and DNase free, graduations Subdivisions 0.2mL, plugged | feature RNase and DNase free, graduations Subdivisions 0.1mL, plugged |
| capacity 5 mL | capacity 50 mL , 0.5 mL accuracy | capacity 25 mL | capacity 10 mL |
| packaging pack of 200 ea | packaging pack of 100 ea | packaging pack of 200 ea | packaging pack of 200 ea |
Still not finding the right product?
Explore all of our products under Greiner CELLSTAR® serological pipette
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
