Skip to Content
Merck

Skip To

49664

Micro particles based on polystyrene, magnetic

10 μm particle size, std dev <0.5 μm

Synonym(s):

Latex beads from PS, magnetic

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.54
UNSPSC Code:
12352207
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

aqueous solution

Quality Segment

composition

iron oxide, ≥20%

concentration

5% solids

particle size

10 μm std dev <0.5 μm

storage temp.

2-8°C

General description

Magnetic polystyrene particles
Superparamagnetic nanoparticles embedded in polystyrene microspheres (magnetic beads) play a vital role in cell separation and labeling. In addition, it is also used in various biomedical and bioengineering applications such as magnetic resonance imaging contrast enhancement, tissue repair, immunoassay, detoxification of biological fluids, hyperthermia, and drug delivery.

Application

Micro particles based on polystyrene, magnetic has been used as magnetic biofilm carriers to separate and re-introduce microorganisms in a continuously stirred tank reactors (CSTR). It has also been used in magnetic microrheometry for measuring the cell-size-scale viscoelastic properties of stiffer 3D cell-culture matrices by micromanipulator experiments.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
396894330275597
storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

concentration

5% solids

concentration

5% solids

concentration

10% (solids)

concentration

5% solids

form

aqueous solution

form

aqueous solution

form

aqueous suspension

form

aqueous solution

composition

iron oxide, ≥20%

composition

iron oxide, ≥20%

composition

-

composition

iron oxide, ≥20%

particle size

10 μm std dev <0.5 μm

particle size

5 μm std dev <0.5 μm

particle size

100 nm std dev ≤0.01 μm

particle size

1 μm std dev <0.1 μm

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

1–4 of 4 Questions  
  1. Can you provide magnetization curves for the magnetic beads

    1 answer
    1. Magnetization curves for this product are not available.

      Helpful?

  2. Could you provide information on the magnetic susceptibility for product number 49664?

    1 answer
    1. The supplier also does not routinely determine the magnetic properties for this product. The estimated mass susceptibility of the product is expected to be in the range of 1.5 x 10^-4 m^3 kg^-1.

      Helpful?

  3. What is the estimated concentration (number/ml) of the product? and the polymer density of the product?

    1 answer
    1. The concentration is reported in percentage and around 5% solid. The density is 1.71
      G/CM3. This information can be found in the Certificate of Analysis. Here is a link to an example:
      https://www.sigmaaldrich.com/certificates/Graphics/COfAInfo/fluka/pdf/PDF752579.pdf

      Helpful?

  4. What is relative permittivity of such product (code 49664)?

    1 answer
    1. The relative permittivity is not determined.

      Helpful?

Reviews

No rating value

Active Filters