Skip to Content
Merck

39689

Micro particles based on polystyrene, magnetic

5 μm particle size, std dev <0.5 μm

Synonym(s):

Latex beads from PS, magnetic

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.25
UNSPSC Code:
12352207
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

aqueous solution

Quality Segment

composition

iron oxide, ≥20%

concentration

5% solids

particle size

5 μm std dev <0.5 μm

storage temp.

2-8°C

General description

Superparamagnetic iron oxide nanoparticles implanted in polymer microspheres are used in magnetic resonance imaging contrast enhancement, immunoassay, tissue repair, hyperthermia, detoxification of biological fluids, and drug delivery. Polystyrene microspheres (magnetic beads) are also widely used in cell separation and labeling.
Magnetic polystyrene particles

Application

Micro particles based on polystyrene, magnetic has been used in the preparation of poly(ethylene oxide) (PEO) solution and particles to study the viscoelastic focusing performance of the zigzag microchannel using both nonmagnetic particles and magnetic particles.


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Preparation of magnetic nanoparticles embedded in polystyrene microspheres
Hai NH, et al.
Journal of Physics. Conference Series, 187, 012009-012009 (2009)
Dan Yuan et al.
Electrophoresis, 42(21-22), 2230-2237 (2021-08-17)
Microfluidic particle focusing has been a vital prerequisite step in sample preparation for downstream particle separation, counting, detection, or analysis, and has attracted broad applications in biomedical and chemical areas. Besides all the active and passive focusing methods in Newtonian



Global Trade Item Number

SKUGTIN
39689-5ML04061838244215
39689-10ML04061831983395