Skip to Content
Merck

Skip To

42459

Polydisperse Particle Standard

Particle Size Standard, PS192, 10 x 0.10g, 1-10 μm

Synonym(s):

Particle Size Calibration Standard

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.24
UNSPSC Code:
41116107
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


grade

analytical standard

form

particles

manufacturer/tradename

Whitehouse Scientific Ltd PS192

technique(s)

diffraction/scattering: suitable

particle size

1-10 μm

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

format

neat

General description

Polydisperse Particle Standard (PS192, size: 1-10 μm) is a size standard, ideal to record the particle size distribution (PSD) profile of test samples.

Application

Used as a calibration standard for equipment particle size measurement.
It can also be used to determine the PSD as well as precision and reproducibility of laser diffraction particle analyzers.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available as a neat sample


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
575630871895581
description

Particle Size Standard, PS192, 10 x 0.10g, 1-10 μm

description

Particle Size Standard, PS224, 10 x 0.50g, 50-350 μm

description

Particle Size Standard, PS415, 10 x 1.0g, 10-100 μm

description

size: 0.2 μm

particle size

1-10 μm

particle size

50-350 μm

particle size

10-100 μm

particle size

0.2 μm std dev <0.03 μm

technique(s)

diffraction/scattering: suitable

technique(s)

diffraction/scattering: suitable

technique(s)

diffraction/scattering: suitable

technique(s)

diffraction/scattering: suitable

format

neat

format

neat

format

neat

format

neat

grade

analytical standard

grade

analytical standard

grade

analytical standard

grade

analytical standard

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

manufacturer/tradename

Whitehouse Scientific Ltd PS192

manufacturer/tradename

Whitehouse Scientific Ltd PS224

manufacturer/tradename

Whitehouse Scientific Ltd PS315

manufacturer/tradename

-


Still not finding the right product?

Explore all of our products under Polydisperse Particle Standard


Storage Class

11 - Combustible Solids

WGK

WGK 3

Flash Point (°F)

Not applicable

Flash Point (°C)

Not applicable

PPE (personal protective equipment)

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

  1. What is the material type (e.g., Polystyrene, Dust) of the Supelco particle size standards, such as product 42459?

    1 answer
    1. Product 42459 consists of soda-lime glass microspheres.

      Helpful?

Reviews

No rating value

Active Filters