Z568384
Aldrich® filtering flask with hose barb, heavy-wall
capacity 2,000 mL, joint: ST/NS 29/32
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
flat bottom flask
Joint
joint: ST/NS29/32
sterility
non-sterile
feature
Hose barb dimensions: Serrated bard 10 mm, which then tapers to 13 mm
packaging
pack of 1
manufacturer/tradename
Sigma-Aldrich
capacity
2,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service