Z402990
Büchi® evaporating flask, pear-shaped
volume 1,000 mL, glass, joint: ST/NS 24/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
glass
pear-shaped
single-neck
Joint
joint: ST/NS24/40
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
pack of 1
manufacturer/tradename
Büchi 00440
capacity
1000 mL
volume
1,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These flasks fit R200/205, R210/215, and RII evaporators
Legal Information
Büchi is a registered trademark of Büchi Labortechnik AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service