Z303526
Quickfit® three-neck round-bottom flasks with angled necks
capacity 250 mL, center joint: ST/NS 19/26, side joint: ST/NS 19/26
Synonym(s):
FR250/2S/22A
About This Item
Recommended Products
material
borosilicate glass
round bottom flask
three angled neck
Joint
center joint: ST/NS19/26
side joint: ST/NS19/26
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
pack of 1
manufacturer/tradename
Quickfit FR250/2S/22A
availability
not available in USA and Canada
H
128 mm
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
- One vertical neck
- Two angled side necks
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service