Z279773
Suba-Seal® silicone rubber septa
fits neck I.D., 22.0 mm, joint: ST/NS 24/40
Synonym(s):
Silicone Rubber Septa
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
eCl@ss:
32119211
NACRES:
NB.35
Recommended Products
material
rubber septa (silicone)
translucent septa
Joint
joint: ST/NS24/40
feature
fits neck I.D. 22.0 mm
manufacturer/tradename
Suba-Seal®
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Suba-Seal® silicone rubber septa with turnover flange grips outside of the container neck promote a double seal in conjunction with annular serrations on the hollow plug. The annular serrations of the septa depress themselves against the inside wall of the bottleneck, making each serration a suction sealing point.
Features and Benefits
- Translucent silicone rubber septa
- Contains no pigments, waxes, or molding agents
- Good for high heat applications (200°C continuous or 400°C intermittent)
- Autoclavable for sterile uses
- Excellent resistance to deterioration due to sunlight and ozone
Legal Information
Suba-Seal is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service