Skip to Content
Merck

Z279781

Suba-Seal® silicone rubber septa

fits neck I.D., 27.0 mm, joint: ST/NS 29/42

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41121800
Material:
rubber septa (silicone), translucent septa
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

rubber septa (silicone), translucent septa

joint

joint: ST/NS29/42

feature

fits neck I.D. 27.0 mm

manufacturer/tradename

Suba-Seal®

General description

Suba-Seal® silicone rubber septa with turnover flange grips outside of the container neck promote a double seal in conjunction with annular serrations on the hollow plug. The annular serrations of the septa depress themselves against the inside wall of the bottleneck, making each serration a suction sealing point.

Features and Benefits

  • Translucent silicone rubber septa
  • Contains no pigments, waxes, or molding agents
  • Good for high heat applications (200°C continuous or 400°C intermittent)
  • Autoclavable for sterile uses
  • Excellent resistance to deterioration due to sunlight and ozone

Legal Information

Suba-Seal is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Suba-Seal® silicone rubber septa




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library