Skip to Content
Merck
All Photos(1)

Key Documents

DWKBWP2000AP

Azlon Polypropylene Wide Neck Round Bottles with Screw Cap

round amber polypropylene bottle, capacity 2000 mL

Synonym(s):

BWP2000AP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121818
NACRES:
NB.43

material

round amber polypropylene bottle
wide-neck

sterility

non-sterile

packaging

pkg of 5 ea

manufacturer/tradename

Azlon BWP2000AP

capacity

2000 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for a wide range of light sensitive liquid or powder applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service