Skip to Content
Merck
All Photos(1)

Key Documents

BR71774

BRAND® bucket, PE-HD

capacity 10 L

Synonym(s):

Buckets, Containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

feature

graduated with handle

manufacturer/tradename

BRAND 71774

H

300 mm

capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

Introducing our durable PE-HD Buckets, available in both 5L and 10L sizes, designed for versatile use in various applications. Each bucket features clear graduation markings for easy measurement and a sturdy handle for convenient transport. Engineered from high-density polyethylene (PE-HD), these buckets offer excellent chemical resistance and durability, making them ideal for laboratory, industrial, or household use. Please note that these buckets do not include a push-on lid, which can be ordered separately to enhance functionality and secure storage. Elevate your organization and efficiency with these reliable PE-HD Buckets.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service