Skip to Content
Merck
All Photos(1)

Key Documents

59555

Supelco

SUPELCOSIL LC-18-DB (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

Product Name

SUPELCOSIL LC-18-DB Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm

Agency

suitable for USP L1

packaging

pkg of 1 kit

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix active group

C18 (octadecyl) phase

particle size

5 μm

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

SUPELCOSIL LC-18-DB Supelguard Cartridges [5 μm particle size, L × I.D. 2 cm × 4 mm] contain a SUPELCOSIL packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity). A Supelguard kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

E Terjéki et al.
Journal of pharmaceutical and biomedical analysis, 24(5-6), 913-920 (2001-03-15)
RGH-1756 (1-(2-methoxy-phenyl)-4-(4-[4-(6-imidazo[2,1-b]-thiazolyl)-phenoxy]-butyl)-piperazine dimethansulphonate) is a novel atypical antipsychotic candidate of Gedeon Richter Ltd. A new HPLC method has been developed and validated for the quantitative determination of RGH-1756 in dog and rat plasma. The compound and the internal standard are
J S Patrick et al.
Analytical biochemistry, 199(1), 125-131 (1991-11-15)
A rapid, isocratic method for the determination of tryptophan in Escherichia coli fermentation broths by reversed-phase HPLC is described. Tryptophan can be measured in fermentations containing either chemically defined media or media with hydrolyzed protein supplements. The procedure was rugged
P A Hynning et al.
Clinical chemistry, 34(12), 2502-2503 (1988-12-01)
A high-performance liquid chromatographic (HPLC) method for determining verapamil and norverapamil in plasma is presented and compared with gas chromatography/mass spectrometry (GC-MS). The plasma samples were extracted at alkaline pH with hexane containing 2-butanol (20 mL/L) and then back-extracted into
S L Bramer et al.
Journal of pharmaceutical and biomedical analysis, 26(4), 637-650 (2001-08-23)
An LC/MS/MS method for the simultaneous determination of cilostazol, a quinolinone derivative, and three active metabolites, OPC-13015, OPC-13213, and OPC-13217, in human plasma was developed and validated. Cilostazol, its metabolites, and the internal standard, OPC-3930 were extracted from human plasma
Xinghua Sun et al.
Anticancer research, 25(1A), 59-62 (2005-04-09)
A rapid, sensitive and specific high-performance liquid chromatographic (HPLC) method for the separation and quantification of L-methionine in plasma has been developed. After derivatization of plasma amino acids with o-phthalaldehyde (OPA), a 50 microl sample was loaded on a reversed-phase

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service