57939
SUPELCOSIL™ LC-18-S (5 µm) HPLC Columns
L × I.D. 25 cm × 2.1 mm, HPLC Column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
Recommended Products
Product Name
SUPELCOSIL™ LC-18-S HPLC Column, 5 μm particle size, L × I.D. 25 cm × 2.1 mm
Agency
suitable for USP L1
Quality Level
feature
endcapped
manufacturer/tradename
SUPELCOSIL™
extent of labeling
11.0% carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 2.1 mm
surface area
170 m2/g
surface coverage
surface coverage 3.1 μmol/m2
matrix
silica gel, spherical particle platform
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
120 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
K M Matar et al.
Therapeutic drug monitoring, 21(5), 559-566 (1999-10-16)
A simple, rapid, sensitive, and reproducible high-performance liquid chromatographic (HPLC) method for simultaneous determination of the antiepileptic drugs (ethosuximide, primidone, lamotrigine, phenobarbital, phenytoin, and carbamazepine) and two metabolites (carbamazepine-diol and carbamazepine-epoxide) in human plasma is described. The procedure involves extraction
Carola F Ferreyra et al.
Journal of AOAC International, 88(6), 1649-1654 (2006-03-11)
The aim of this research was to develop and validate a sensitive, rapid, easy, and precise reversed-phase liquid chromatography (LC) method for stability studies of bifonazole (I) formulated with tinctures of calendula flower (II). The method was especially developed for
Khaled S Abdelkawy et al.
Biomedical chromatography : BMC, 31(3) (2016-08-25)
A simple, accurate, and reproducible high-performance liquid chromatography (HPLC) method has been developed and validated for the quantification of quercetin (QR) in rat plasma. The method involves a simple protein precipitation procedure to extract both QR and thymoquinone (TQ), the
Mert Ilhan et al.
Evidence-based complementary and alternative medicine : eCAM, 2014, 578103-578103 (2014-08-29)
The aim of the present research is to evaluate the antiurolithiatic effect of the various extracts prepared from the fruits of Viburnum opulus L., in regard to its ethnobotanical record. To induce urolithiasis, 70 mg/kg sodium oxalate was injected to the
V Stocchi et al.
Analytical biochemistry, 146(1), 118-124 (1985-04-01)
A simple and rapid method for the determination of ATP, ADP, AMP, NADP+, NAD+, NADPH, and NADH in human erythrocytes is described. A single-step extraction procedure employing alkaline medium and CF 50A Amicon ultrafiltration membranes allows a simultaneous and total
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service