Skip to Content
Merck
All Photos(1)

Key Documents

27018

Supelco

Assembled screw cap with hole with PTFE/silicone septum

black polypropylene hole cap, thread for 13-425, PTFE/silicone, septum thickness 1.5 mm, for use with 4 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

PTFE/silicone
black polypropylene hole cap

feature

closure type black polypropylene hole cap
pre-assembled

packaging

pkg of 100 ea

septum thickness

1.5 mm

fitting

thread for 13-425

compatibility

for use with 4 mL vial

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Are these caps gas-tight? Can be used with any kind of 4 mL vials or they are meant to be used with specific vials?

    1 answer
    1. No, this product is an assembled screw-hole cap with a PTFE/silicone septum. There is no indication it is gas-tight. It can be used with any vials with 13-425 threading.

      For gas-tight applications, the magnetic screw cap for the CTC instrument, such as SU860101, is currently offered. This cap features precision threading with numerous threads to force the septa against the vial making it gas-tight.
      Please see the product in the link below: https://www.sigmaaldrich.com/product/supelco/su860101
      Vials suitable for this cap are listed in the Related Products section of the product page.

      Another option is the Mininert® Valve screw caps, such as product 33300. It enhanced sealing ability for containing most volatile liquids and gases at low pressures:
      Link: https://www.sigmaaldrich.com/product/supelco/33300
      Vials suitable for this cap are listed in the Related Products section of the product page.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service