Skip to Content
Merck
All Photos(1)

Documents

24080-U

Supelco

SUPELCOWAX 10 Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 0.25 μm

Synonym(s):

GC column, PEG, (polyethylene glycol)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Agency

OSHA 52,80
meets requirements for USP G16

parameter

35-280 °C temperature (isothermal or programmed)

Beta value

320

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Bonded; poly(ethylene glycol) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
cosmetics
flavors and fragrances
food and beverages
industrial hygiene
personal care
petroleum
pharmaceutical (small molecule)

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required.
USP Code: This column meets USP G16 requirements.
Phase:
  • Bonded
  • Poly(ethylene glycol)
Temp. Limits:
  • ≤0.32 mm I.D.: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: 35 °C to 250 °C (isothermal or programmed)

Application

SUPELCOWAX 10 Capillary GC Column may be used for the analysis of milk fat in order to demonstrate its health benefits. It may also be used for high-resolution separation of polychlorinated biphenyls by comprehensive two-dimensional gas chromatography.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Cheng Zhang et al.
Journal of chromatography. A, 1440, 160-171 (2016-02-27)
Structurally-tuned ionic liquids (ILs) have been previously applied as the second dimension column in comprehensive two-dimensional gas chromatography (GC×GC) and have demonstrated high selectivity in the separation of individual aliphatic hydrocarbons from other aliphatic hydrocarbons. However, the maximum operating temperatures
T Mirza et al.
Journal of pharmaceutical and biomedical analysis, 16(6), 939-950 (1998-04-21)
A capillary gas chromatographic method is described for the determination of methenamine hippurate residue in swabs collected from manufacturing equipment surfaces. Any residual methenamine hippurate remaining on process equipment after cleaning is removed by swabbing with one wet polyester Absorbond
Vasily I Svetashev et al.
Journal of phycology, 50(2), 322-327 (2014-04-01)
During gas chromatography (GC) analysis of fatty acid (FA) composition of the dinoflagellate Gymnodinium kowalevskii, we found unex-pectedly low and irreproducible content of all-cis-3,6,9,12,15-octadecapentaenoic acid (18:5n-3), which is an important chemotaxonomic marker of several classes of microalgae. We compared chromatographic
L R Bordajandi et al.
Journal of chromatography. A, 1186(1-2), 312-324 (2007-12-28)
Separations of eight persistent organohalogenated classes of pollutants, organochlorinated pesticides (OCPs), polychlorinated biphenyls (PCBs), polychlorinated diphenyl ethers (PBDEs), polychlorinated dibenzo-p-dioxins (PCDDs), polychlorinated dibenzofurans (PCDFs), polychlorinated naphthalenes (PCNs), polychlorinated terphenyls (PCTs) and toxaphene (CTT) by comprehensive two-dimensional gas chromatography (GC x
J J Ramos et al.
Journal of chromatography. A, 1216(43), 7307-7313 (2009-06-03)
The feasibility of a miniaturised generic sample preparation method based on matrix solid-phase dispersion for the determination of three relevant classes of pesticides (organophosphorus pesticides, triazines and pyrethroids) in selected fruits, i.e. orange, apple, pear and grape, have been demonstrated.

Articles

Separation of Alcohols and Esters in Spirits using Serially Connected GC Columns

Separation of Alcohols and Esters in Spirits using Serially Connected GC Columns

Separation of Alcohols and Esters in Spirits using Serially Connected GC Columns

Separation of Alcohols and Esters in Spirits using Serially Connected GC Columns

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service