Skip to Content
Merck
All Photos(1)

Documents

23348-U

Supelco

SP®-2560 Capillary GC Column

L × I.D. 75 m × 0.18 mm, df 0.14 μm

Synonym(s):

GC column, biscyanopropyl siloxane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352211
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Agency

AOAC® 2012.13,Ce 1-h05,996.06
meets requirements for USP G5

parameter

≤25-250 °C temperature (isothermal or programmed)

Beta value

321

df

0.14 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

75 m × 0.18 mm

matrix active group

Non-bonded; poly(biscyanopropyl siloxane) phase

application(s)

agriculture
clinical
food and beverages

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This highly polar biscyanopropyl column was specifically designed for detailed separation of geometricpositional (cis/trans) isomers of fatty acid methyl esters (FAMEs). It is extremely effective for FAME isomer applications.
USP Code: This column meets USP G5 requirements.
Phase:
  • Non-bonded
  • Poly(biscyanopropyl siloxane)
Temp. Limits:
  • Subambient to 250 °C (isothermal or programmed)

Application

SP®-2560 capillary GC column may be used for analysing fatty acid methyl esters (FAME) using capillary gas liquid chromatography (GLC).

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

AOAC is a registered trademark of AOAC International
SP is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

S Pegolo et al.
Journal of dairy science, 100(4), 2564-2576 (2017-02-13)
Buffalo milk is the world's second most widely produced milk, and increasing attention is being paid to its composition, particularly the fatty acid profile. The objectives of the present study were (1) to characterize the fatty acid composition of Mediterranean
M Cattani et al.
Journal of animal science and biotechnology, 8, 15-15 (2017-02-07)
In the last years, difficulties occurring in corn cultivation (i.e., groundwater shortages, mycotoxin contamination) have been forcing dairy farmers to consider alternative silages. Some experiments conducted on lactating cows have proven that the total replacement of corn silage with sorghum
Determination ofcis andtrans-Octadecenoic acids in margarines by gas liquid chromatography-infrared spectrophotometry.
Ratnayake, W. M. N., et al.
Journal of the American Oil Chemists' Society, 67, 804-810 (1990)
Pierluigi Delmonte et al.
Journal of chromatography. A, 1218(3), 545-554 (2010-12-24)
The ionic liquid SLB-IL111 column, available from Supelco Inc., is a novel fused capillary gas chromatography (GC) column capable of providing enhanced separations of fatty acid methyl esters (FAMEs) compared to the highly polar cyanopropyl siloxane columns currently recommended for
W M Nimal Ratnayake et al.
Journal of AOAC International, 85(5), 1112-1118 (2002-10-11)
This study examines the effect of the column operating temperature of 100 m SP-2560 and CP-Sil 88 capillary gas chromatographic (GC) columns on the separation of cis- and trans-octadecenoic (18:1) isomers in partially hydrogenated vegetable oils. The overlapping GC peaks

Articles

AOCS and AOAC methods for trans fatty acid composition require highly polar cyanosilicone capillary columns.

AOCS and AOAC methods for trans fatty acid composition require highly polar cyanosilicone capillary columns.

AOCS and AOAC methods for trans fatty acid composition require highly polar cyanosilicone capillary columns.

AOCS and AOAC methods for trans fatty acid composition require highly polar cyanosilicone capillary columns.

Protocols

Fast GC Analysis of Detailed cis/trans Fatty Acid Methyl Esters (FAMEs) on the 75 m SP™-2560 Capillary Column

Chromatograms

application for SPE, suitable for GC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service