Z743342
Laser Cryo-Babies®
white, L × W 1.0 in. × 1.0 in., pkg of 1600 pkg
Synonym(s):
cryogenic vial labels, freezer vial labels
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103032
NACRES:
NB.35
Recommended Products
packaging
pkg of 1600 pkg
manufacturer/tradename
Diversified Biotech LCRY-1400
parameter
70 to -196 °C temp. range
technique(s)
cryopreservation: suitable
L × W
1.0 in. × 1.0 in.
color
white
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Label large numbers of 1.5 mL or 2 mL microcentrifuge tubes with the convenience and automation of word processing. Chemically inert labels adhere tightly and withstand autoclaving, freezing (incl: liquid nitrogen), most organic solvents, and caustics. Sheets are specially top-coated to accept laser printing. Thin film and non-migrating adhesive mean that labeled tubes will not bind in centrifuge rotor.
Features and Benefits
- Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
- Chemically inert, resist most organic solvents and caustic agents.
- Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
- Made with a flexible, polyolefin† label material and acrylic adhesive.
- This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond
Legal Information
Cryo-Babies is a registered trademark of Diversified Biotech
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service