Z740213
TLC Glass Plates
L × W 2.5 cm × 7.5 cm, silica gel 60 matrix, binder, Organic Polymer, fluorescent indicator
Synonym(s):
TLC Silica gel 60 F254, TLC Silica gel 60 F254, 100 Glass plates 2.5 x 7.5 cm
About This Item
Recommended Products
material
glass support
silica gel 60 matrix
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 100 ea
manufacturer/tradename
EMD Millipore® 1.15327.0001
technique(s)
thin layer chromatography (TLC): suitable
L × W
2.5 cm × 7.5 cm
layer thickness
250 μm
plate L × W
2.5 cm × 7.5 cm
particle size
10-12 μm
pore size
60 Å medium pore diameter
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Footnote
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service